The unique MORStop™ Tilt-Brake automatically stops and holds the drum tilt angle! It is a simple, compact anti-backdrive device which functions smoothly and quietly in both directions. Without the MORStop™ Tilt-Brake, a heavy unbalanced drum may tilt out of control. Operators may need to manually lock the pull-chain or hand crank to prevent unwanted drum rotation. The MORStop™ Tilt-Brake eliminates this need. The MORStop™ Tilt-Brake option is available on many models in the Morse Drum Karriers and also fits any manual tilt product using a Morse style gear block. The silver label shown at right is on every MORStop™ Tilt-Brake.
Can fit on Forklift-Karriers (285 Series), Kontrol-Karriers (185 Series) or Hydra-Lift Karriers (410 or 400 Series).
- MADE IN THE USA
- 2 Year Warranty