Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Flange Mount Bearings

Flange mount bearings provide support and stabilization for rotating shafts. They are mounted using a flange, which allows them to be securely attached to a surface. Flange mount bearings are coated and constructed with materials that resist corrosion, ensuring long-term reliability in diverse environments. They are ideal for applications in various industrial machines, including conveyors, fans, pumps, and compressors, ensuring reliable shaft support.
138 Results

Availability

Type

Brand

Length

View All Length
View All Height
138 Results
Compare
1
1
$18.50
Ships in 7 Business Days

Bore Diameter

1/2 in

Compare
BESTSELLER
1
1
$48.95
Ships in 3 Business Days

Dynamic Load Rating (N)

5778

Bore Diameter

36.5125 mm

Insert

UC207-23

Bolt Hole Size

1/2" / M14

Compare
BESTSELLER
1
1
$29.95
Ships within 1 Business Day

Dynamic Load Rating (N)

3147

Bore Diameter

25.4 mm

Insert

UC205-16

Bolt Hole Size

3/8" / M10

Compare
1
1
$38.95
Ships in 3 Business Days

Dynamic Load Rating (N)

4383.77

Bore Diameter

30 mm

Insert

UC206-30MM

Bolt Hole Size

3/8" / M10

Compare
1
1
$21.75
Ships within 1 Business Day

Dynamic Load Rating (N)

2152

Bore Diameter

1/2 in

Static Load Rating

1075 N

Compare
BESTSELLER
1
1
$18.50
Ships in 4 Business Days

Dynamic Load Rating (N)

2152

Bore Diameter

5/8 in

Static Load Rating

1075 N