Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
igubal®EFSI-08R 8" Dia. 4 Bolt Flange Bearing

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

igubal®EFSI-08R 8" Dia. 4 Bolt Flange Bearing

Item #: WBB434740

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.07
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
8" Dia. 4 bolt flange bearing

Special properties:
  • Housing made from igumid G
  • Spherical ball made from highly wear-resistant iglide® L280 or iglide® R
  • Simple installation
  • Compensation for alignment errors
  • Universal corrosion resistance
  • Lightweight
  • Maintenance-free, self-lubricating


Product Specifications

    • BRANDigus®
    • OUTSIDE DIAMETER8"
    • DIMENSION l 1.575
    • DESCRIPTION4 Bolt Flange
    • MANUFACTURERS PART NUMBEREFSI-08R
    • DIMENSION d10.5
    • DIMENSION L1.575
    • DIMENSION D10.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!