Mounted Ball Bearing, Flange, 2 Bolt, 1-3/4" Bore Browning VF2S-328

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Mounted Ball Bearing, Flange, 2 Bolt, 1-3/4" Bore Browning VF2S-328

Item #: WBB235268

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.80 Save up to 19%
Qty Price
1-4 $137.95 ea.
5+ $126.95 ea.
Product Information
Customer Review
Product Q&A
2 Bolt Flange Ball Bearing

Medium duty, cast iron housing material, 1-3/4" bore diameter and set screw locking type. Mounting bolt size is 9/16" and mounting holes center to center is 6-3/16". Dimensions: 7-7/16 L" x 2-5/32 W" x 4-9/16 H", 7.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • LOCKING TYPESet Screw
    • DESCRIPTION2 Bolt Flange
    • MANUFACTURERS PART NUMBER766222
    • DUTYMedium Duty
    • INSERTBall Bearings
    • HOUSING MATERIALCast Iron
    • TEMPERATURE RANGE °F-20 to 200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!