Flange Mount Bearings
Material
Height
Color
Price
Tritan, UCFL205-16 (16mm BH), Flange Mnt Bearing, 2 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10
Tritan, UCF206-30mm, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 30 mm
Dynamic Load Rating (N)
4383.77
Bore Diameter
30 mm
Insert
UC206-30MM
Bolt Hole Size
3/8" / M10
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-050, Die Cast Zinc Housing, Rigid, 1/2"ID
Dynamic Load Rating (N)
2152
Bore Diameter
1/2 in
Static Load Rating
1075 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID
Dynamic Load Rating (N)
2152
Bore Diameter
5/8 in
Static Load Rating
1075 N
Tritan, UCF205-16, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)
Dynamic Load Rating (N)
3147.33
Bore Diameter
25.4 mm
Insert
UC205-16
Bolt Hole Size
3/8" / M10
Tritan, UCFL208-24, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 38.1 mm
Dynamic Load Rating (N)
6632
Bore Diameter
38.1 mm
Insert
UC208-24
Bolt Hole Size
1/2" / M14