Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sensors

HVAC sensors are used to monitor environmental parameters and help regulate the heating, cooling and ventilation process. They typically feature quick response times and a wide measurement range to ensure accurate readings. HVAC sensors are designed to withstand extreme conditions making them ideal for manufacturing plants, commercial buildings and any industrial workplace.
22 Results

Availability

Free Shipping

Special Price

Voltage

View All Brand
View All Width
View All Height
22 Results
Compare
SALE
1
1
$25.95was $39.95
Save $14.00 (35%)
Ships within 1 Business Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
BESTSELLER
1
1
$125.95
Ships in 3 Business Days

Width

2-3/4 in

Height

4-1/2 in

Color

White

Voltage

24 VAC V

Compare
BESTSELLER
1
1
$31.95
Ships within 1 Business Day

Width

3 in

Height

5-1/2 in

Color

White

Voltage

120 V

Compare
1
1
$30.95
Ships within 1 Business Day
Compare
BESTSELLER
1
1
$54.95
Ships within 1 Business Day

Width

2-3/4 in

Height

4-1/2 in

Compare
1
1
$155.95
Ships in 2 Business Days

Width

4 in

Color

Gray