Drum Mixers
Length
Width
Material
Height
Capacity
Color
Price
Grovhac TEFC Vari-Speed C-Clamp Mount Agitator 44-500DV1D - 1/2 HP - (2) 4-1/2" Propellers
Speed
0 to 1725 rpm
Horsepower
1/2 HP
Material
Grade 316 Stainless Steel (Coupling, Shaft & Impeller)
Grovhac Air Powered C-Clamp Mount Agitator 44-333DA0D - 1/3 HP - (2) 4" Propellers
Speed
0 to 3000 rpm
Horsepower
1/3 HP
Material
Grade 316 Stainless Steel (Coupling, Shaft & Impeller)
Material
Aluminum, Stainless Steel, Brass, PVC, Nitrile, Nylon
Material
Steel
Material
Steel
Grovhac TENV Vari-Speed Cover/Bung Mount Agitator 10-166DV1S - 1/6 HP - (1) 3" Propeller
Speed
0 to 1750 rpm
Horsepower
1/6 HP
Material
Grade 316 Stainless Steel (Coupling, Shaft & Impeller)