Best Value Stainless Steel Spring-Actuated Pallet Carousel Skid Positioner

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Best Value Stainless Steel Spring-Actuated Pallet Carousel Skid Positioner

Item #: WB988940

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,999.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
BEST VALUE STAINLESS STEEL PALLET CAROUSEL & SKID POSITIONER

Helps to Reduce Worker Strain and Risk of Injury from Lifting, Bending and Stretching.

This ergonomic tool is ideal for building or unpacking pallet loads. A combination of heavy-duty springs and shock absorbing dampener maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. No power or air supply is required, and it is virtually maintenance free! The 43-5/8" diameter turntable features low-friction bearings for smooth operation. Full 360° access allows for nearside loading without reaching, as the operator can step closer to the unit's platform to add or remove pallet loads. Wide, free-standing base features 36-5/8"L x 6"W x 2"H fork pockets for easy relocation by fork lift. Strong Type 304 Stainless Steel Frame and Electroplated Springs offer maximum corrosion resistance. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES43-5/8
    • WIDTH INCHES43-5/8
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CAROUSEL OUTSIDE DIAMETER INCHES43-5/8
    • CONSTRUCTIONStainless Steel Frame & Electroplated Springs
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES9-1/2
    • MAXIMUM CAPACITY LBS.4500
    • MINIMUM CAPACITY LBS.400
    • OPERATIONSpring Lift
    • RAISED HEIGHT INCHES27-3/4
    • REFERENCE #SSPPL
    • TYPEStainless Steel Spring-Actuated Pallet Carousel Skid Positioner
    • WEIGHT LBS375

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed