Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS RJUI-11-10TW 5/8" DryLin R Twin Bearing Block with polymer liner

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

IGUS RJUI-11-10TW 5/8" DryLin R Twin Bearing Block with polymer liner

Item #: WBB434931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.86 Save up to 2%
Price: $ 77.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
5/8" DryLin R Twin Bearing Block with polymer liner

Special Properties:
  • Closed, anodized aluminum housing
  • Liner JUI-01 made from iglide® J contained according to standard tolerances
  • Can be fitted with T500 liner material for temperatures up to 356°F
  • Low clearance liners optional

Product Specifications

    • DIMENSION C1.563
    • DIMENSION B2.5
    • DIMENSION E2.125
    • DIMENSION D1.625
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION G1.75
    • STATIC LOAD LBS.20304
    • DIMENSION F3
    • DYNAMIC LOAD LBS.2904
    • H BOLT/HOLE#8 3/16
    • NOMINAL SIZE INCHES1-1/4
    • DIMENSION A0.875
    • BRANDigus®
    • TEMPERATURE (°F)-40 to 194
    • MANUFACTURER PART NUMBERRJUI-11-10TW
    • DIMENSION K4
    • DIMENSION J0.281
    • DIMENSION M1.5
    • DIMENSION O0.056
    • DIMENSION P1.197

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!