Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relay and Control CL-16 Contact Fing. C, for RS-5 only
See all 8 items in product family

Relay and Control CL-16 Contact Fing. C, for RS-5 only

Item #: WBB917897

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.90
Product Information
Customer Review
Product Q&A
Relay and Control CL-16 Contact Finger C.

Replacement Contact Finger for RS-5 units Only.

Product Specifications

    • HEIGHT INCHES0.33
    • WIDTH INCHES0.4
    • LENGTH INCHES2.27
    • TYPEContact Fing. C, for RS-5 only
    • WEIGHT0.05
    • BRANDRelay and Control
    • COLOR FINISHBrass/Copper
    • MANUFACTURERS PART NUMBERCL-16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!