discount codeFree shipping over 300

Applied at checkout

Narrow "3VX" Cogged V-Belt, 3VX900

Narrow "3VX" Cogged V-Belt, 3VX900

Item #: WBB634020

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Quantity Discount

  • Buy 1-5 $16.00 ea.
  • Buy 6+ $14.75 ea.

Quantity

Customers Also Viewed

Narrow "3VX" Cogged V-Belt, 3VX900

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 3/8" Wide
  • 90" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBER3VX900
  • NOMINAL OUTSIDE LENGTH INCHES90
  • BELT TYPE3VX
  • BELT STYLEWedge Cogged
  • TOP WIDTH INCHES3/8
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES3/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Richard Beaudoin

    Date: June 13, 2012

    Hard to find in stock
    Your review:
    This belt type is hard to find in our small town. Global had it shipped it, and we where back up and running quickly. Clean deal good product.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Narrow "3VX" Cogged V-Belt, 3VX900

Narrow "3VX" Cogged V-Belt, 3VX900

Item #: WBB634020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top