discount codeFree shipping over 300

Applied at checkout

Narrow "5V" Cogged V-Belt, 5V1400

Narrow "5V" Cogged V-Belt, 5V1400

Item #: WBB634242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Popular item in this category

Narrow "5V" Cogged V-Belt, 5V1120

Usually ships in 2 to 5 days

Not Yet Rated

$36.95

Customers Also Viewed

Narrow "5V" Cogged V-Belt, 5V1400

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 5/8" Wide
  • 140" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBER5V1400
  • NOMINAL OUTSIDE LENGTH INCHES140
  • BELT TYPE5V
  • BELT STYLEWedge Smooth
  • TOP WIDTH INCHES5/8
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Narrow "5V" Cogged V-Belt, 5V1400

Narrow "5V" Cogged V-Belt, 5V1400

Item #: WBB634242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top