Double-Groove Variable Pitch Sheave, 1-1/8" Bore, 4.75" O. D., 2VP50X1-1/8

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Double-Groove Variable Pitch Sheave, 1-1/8" Bore, 4.75" O. D., 2VP50X1-1/8

Item #: WBB237648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.08 Save up to 25%
Qty Price
1-4 $120.95 ea.
5+ $111.95 ea.
Product Information
Customer Review
Product Q&A
Double-groove Variable Pitch Sheave

1-1/8" bore, 4.75" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.3 to 4.1 inches; "4L" or "A" belts is 3.6 to 4.6 inches; "5L" or "B" belts is 3.8 to 4.8 inches.

Product Specifications

    • BORE SIZE1-1/8
    • GROOVE2
    • I.D. INCHES4.75
    • 3L BELT MIN PITCH3.3
    • 3L BELT MAX PITCH4.1
    • 4L OR A BELT MIN DATUM3.6
    • 4L OR A BELT MAX DATUM 4.6
    • 5L OR B BELT MIN DATUM3.8
    • 5L OR B BELT MAX DATUM 4.8
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER2VP50X 1 1/8
    • 3L PITCH DIAMETER INCHES3.3 to 4.1
    • UPC662289195480

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!