Single-Groove Variable Pitch Sheave, 1-5/8" Bore, 7.5" O. D., 1VP75X1-5/8

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Single-Groove Variable Pitch Sheave, 1-5/8" Bore, 7.5" O. D., 1VP75X1-5/8

Item #: WBB237637

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $211.40 Save up to 12%
Qty Price
1-4 $202.95 ea.
5+ $186.95 ea.
Product Information
Customer Review
Product Q&A
Single-groove Variable Pitch Sheave

1-5/8" bore, 7.5" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is 5.9 to 6.9 inches; "5L" or "B" belts is 6.2 to 7.4 inches; "5V" belts is 6.0 to 7.4 inches.

Product Specifications

    • BORE SIZE1-5/8
    • GROOVE1
    • I.D. INCHES7.5
    • 3L BELT MIN PITCH--
    • 3L BELT MAX PITCH--
    • 4L OR A BELT MIN DATUM5.9
    • 4L OR A BELT MAX DATUM 6.9
    • 5L OR B BELT MIN DATUM6.2
    • 5L OR B BELT MAX DATUM 7.4
    • BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER1VP75X 1 5/8
    • 5V PITCH DIAMETER INCHES6.0 to 7.4
    • UPC662460422572
    • 5V BELT MAX PITCH7.4
    • 5V BELT MIN PITCH6.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!