Timing Belt Pulleys
Finish
Length
Price
Powerhouse 32-5M15-6FS6 Steel / Black Oxide 32 Tooth 2.005" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Steel
Pitch Diameter
2.005 in
Powerhouse 32L075-6FA6 Aluminum / Clear Anodized 32 Tooth 3.82" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
3.82 in
12 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 12-5m09-6fa3 - Min Qty 8
Number of Teeth
12
Tooth Style
(HTD) 5mm pitch
Material
Aluminum
Pitch Diameter
0.752 in
Powerhouse 40-5P25-1108 Steel / Black Oxide 40 Tooth 2.506" Pitch Taper-Lock Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(GT) 5mm
Material
Steel
Pitch Diameter
2.506 in
18 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Zinc Plated Steel, 18xl037-6fs3 - Min Qty 8
Number of Teeth
18
Tooth Style
(XL) 1/5 pitch
Material
Steel
Pitch Diameter
1.146 in
Powerhouse 20L050-6FA6 Aluminum / Clear Anodized 20 Tooth 2.387" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
20
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
2.387 in