Pucel™ #71 High Drum Dolly with Steel Casters - 30"W Orange
Write a Review
|
Questions & Answers (0)
Product Description
Pucel™ High Drum & Can Dolly
High drum dolly uses less space that drums in horizontal position. This raised dolly provides a platform to gravity fill drums. Durable steel frame can hold 55 gallon drums. Moves easily on four 3" x 1-1/4" semi-steel swivel casters; 900 lb. capacity.
High drum dolly uses less space that drums in horizontal position. This raised dolly provides a platform to gravity fill drums. Durable steel frame can hold 55 gallon drums. Moves easily on four 3" x 1-1/4" semi-steel swivel casters; 900 lb. capacity.
PRICE
$265.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 19-1/2 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 3 in |
Product Details
| Wheel Material | Steel |
| Type | Elevated Height Drum Dolly |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Orange |
| Manufacturers Part Number | # 71-S-ORANGE |
| Wheel Type | Semi-Steel |
| Brand | Pucel |