Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384410

MPN #: 3709

Round Folding Table Mover All Swivel 6" Phenolic Casters

Product Description
Designed for moving round folding tables, this new design may also be used in many of the same applications as our original panel mover. Built in the USA with the high quality features of all Raymond products.

  • Platform: Robotic welded 14 & 16 gauge tubular steel.
  • Two removable uprights made of 14 gauge steel tubing, 48" long x 43-1/2" high. Uprights extend 40" above platform.
  • Finish: Platform and uprights coated with non-mar, skid-resistant vinyl.
  • Must ship by truck.
  • Overall dimensions: 32-3/4" x 48".
  • Load area: 30" x 48".
  • Load capacity: 1,600 lbs.
  • 6" x 2" phenolic casters, all swivel
  • Made in the USA.


PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth33 in
Weight Capacity1600 lbs
Caster/Wheel Size6 x 2 in

Product Details

Cart TypeTable Cart
ColorRed
Caster TypeAll Swivel
For Use WithRound Tables
StyleVertical Stack
Country of OriginMade in USA
MaterialSteel
DescriptionRound Folding Table Cart
Package Quantity1
Manufacturers Part Number3709
BrandRaymond Products