Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Velodome

Model # :WBB2350152

MPN #: MRS-1-5-MRH-15

MRS-1-5-MRH-15 MaxRack Stand - 1-Sided / Bike Rack - 77-1/2"L x 30"W x 84"H - 5 Bike Capacity

Product Description
Velodome MaxRack Stands are a convenient and space efficient bike storage solution. Bikes on MaxRacks take up 45% less floor space and 50% less aisle space than typical bike racks…without tangling or scratching adjacent bikes. Stands are available in multiple sizes and in 1-sided and 2-sided configurations. Both the front wheel and frame can be locked together. MaxRacks have a unique extended rod for easy hanging and work with all types of tires and fenders.

Features:
  • High density vertical racking solution
  • Available in 4, 5 and 6 bike widths
  • Heavy-duty construction w/solid steel lock bars
  • Freestanding or bolt into concrete


PROMOTIONAL PRICE
$1,279.00

was $1339.00
Save $60.00 (4%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth77-1/2 in
Height84 in
Weight250 lbs
Bike Spacing15"

Product Details

Assembly RequiredYes
Mounting HardwareIncluded
TypeSingle Sided Bike Rack
ColorBlack
Mounting LocationFree Standing
Capacity5 Bikes
InstallationStagger Track Positions (High / Low)
Manufacturers Part NumberMRS-1-5-MRH-15
BrandVelodome