- Durability: Fourteen durable spring tines loosen thatch for a healthy lawn
- Attaches Easily: Easily attaches to most popular lawn sweeper brands
- Made in USA
Agri-Fab® Multi Fit Front Mount Dethatcher, Black
Questions & Answers (0)
Specifications
Product Details
| Style | Dethatcher |
| Manufacturers Part Number | 45-0343 |
| Number of Tines | 14 |
| Color | Black |
| Brand | Agri-Fab |
Related Products
Don't settle for less when it comes to your lawn. This Senix is meticulously crafted to offer superior performance and convenience. Features: Robust Motor: 13-Amp Turbo Motor provides effortless power allowing for up to 30% faster clearing than manual raking Complete Lawn Revival: 24 spring steel tines rip through thick thatch layers up to 0.4" deep to unblock sunlight, water and nutrients; the 26 stainless slicing blades scarify compacted soil for deeper root growth and greener grass Efficient Cleanup: The 13.2-gallon collection bag captures up to 2x more debris vs standard models ...
The Spyker™ Push/Tow Commercial Lawn Roller is ideal for repairing lawn damage and packing down loose dirt, seed, or sod. It quickly converts from a push roller to a tow-behind by simply flipping the handle - no tools required. The rugged drum is made from commercial-grade thick poly for long-lasting durability, while rounded edges help prevent lawn damage during tractor turns. An extra-large fill opening with a tethered, easy-turn plug makes filling and draining easy and ensures the plug won't get lost. When finished, just drain the drum and hang it on the wall for convenient ...
The Agri-Fab®, Inc. 18" x 48" Poly Tow-Behind Lawn Roller will help restore a lawn to its smooth appearance after flooding or eliminate frost heaves caused by freezing and thawing. When filling the drum remove the one-inch plug. The roller's drum is made out of a sturdy polyethylene, which resists dents, rust, and weather damage. This roller will last you for years to come with proper care and use.
The Spyker™ Tow-Behind Commercial Lawn Roller is the perfect tool for repairing lawn damage and packing down loose dirt, seed, or sod. The roller easily converts for easy storage once the job is done– just flip the handle, no tools required! The rugged drum is constructed in commercial-grade thick poly to withstand season after the season, while the rounded edges prevent lawn damage during tractor turns. The extra-large opening comes with a tethered easy-turn plug to ensure you'll never lose it, and when the project is over just drain the drum and hang it on the wall. 770lbs of ...
The Agri-Fab®, Sleeve Hitch Box Scraper Model #45-0265 will give you the professional landscaping look that you've always wanted. Scraper boxes can be used to level, backfill, and finish grade any location ranging from lawns, to driveways, to flower beds. The 42" working width of the Agri-Fab® Sleeve Hitch Scraper Box quickly covers most tracks and driveways. Five 3/16" steel blades are designed with hardworking, hard-wearing strength, and they penetrate the toughest surfaces with each use. The square tubing on the tray enables the use of added weight to complete the toughest of tasks. ...