Boss Multifunction Drafting Stool with Adjustable Arms - Leather - Black
|
Questions & Answers (0)
Product Description
Multi-Function LeatherPlus Drafting Stool with Adjustable Arms
Upholstered in Black LeatherPlus. Back angle lock allows the back to lock throughout the angel range for perfect back support. Seat tilt lock allows the seat to lock throughout the tilt range. Pneumatic gas lift seat height adjustment. Nylon base. Hooded double wheel casters. Adjustable arms. 20" diameter chrome footring.
Upholstered in Black LeatherPlus. Back angle lock allows the back to lock throughout the angel range for perfect back support. Seat tilt lock allows the seat to lock throughout the tilt range. Pneumatic gas lift seat height adjustment. Nylon base. Hooded double wheel casters. Adjustable arms. 20" diameter chrome footring.
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 35-1/2 in |
| Height | 43-1/2 in |
| Seat Width | 19-1/2 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 26 - 29-1/2 in |
| Min Seat Height | 26 in |
| Max Seat Height | 29-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 17-1/2 in |
| Back Height | 18-1/2 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | B1646 |
| Brand | Boss |
| Type | Drafting Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |