Raid® Multi Insect Killer, 15 oz. Aerosol Can, 12/Carton - 379020
Write a Review
|
Questions & Answers (0)
Product Description
Raid Multi-Insect Killer is specially formulated to kill both crawling and flying insects. Kills most common household insects with no lingering odor. Good for indoor and outdoor use. Great for use on carpets, draperies, and no-wax floors. Use to kill Ants, Bedbugs, Boxelder Bugs, Carpet Beetles, Crickets, Firebrats, Fleas, Flies, Fruit Flies, Hornets, Mosquitoes, Non-biting Gnats, Pillbugs, Roaches, Silverfish, Small Flying Moths, Sow Bugs, Spiders, Wasps, and Water Bugs.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| Style | Contact Spray |
| Type | Flying Insects |
| Capacity | 15 oz |
| Size Type | 15 oz. Aerosol Can |
| Material | Liquid |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | 379020 |
| Brand | Raid |