Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotary Tools

Ideal for completing renovation projects and intricate craftwork, Rotary Tools feature high-speed rotation for precision performance in grinding, cutting, sanding, engraving, polishing, and routing jobs. The compact design provides easy handling during tasks that require fine workmanship, and the various wheel and bit sizes available are suitable for a wide range of applications.
33 Results

Dremel® Rotary Tools & Accessories

Dremel® Rotary Tools & Accessories
Featuring a handheld design for easy maneuverability and control, Dremel® Rotary Tools & Accessories allow users to complete a variety of tasks including cutting, sanding, drilling, engraving, and more. The high-speed, rotating shaft accepts bits and accessories of various sizes and types to use on wood, metal, resin, plastic, and other materials.
CompareImageSizeLengthNo Load RPMVoltageNumber of PiecesModel #Price
Dremel® 4300 RT Tool w/ 9 Attachments & 64 Accessories - Pkg Qty 2
1/32" - 1/8"
9
-
120 V
-
WBB3137591$229.95 ea.
Dremel® Stylo Plus Versatile Craft Tool, 1/32" - 1/8" Chuck Size
1/32" - 1/8"
5-1/8
22000 rpm
120 V
-
WBB3137527$70.95
Dremel® 511E Abrasive Buff for Dremel® Rotary Tools
-
-
-
-
-
Ships Same Day
WBB1602644
$21.50
Dremel® Right Angle Attachment, 4" Chuck Size - Pkg Qty 4
4"
-
-
-
1
WBB3137590$38.95 ea.
Dremel® Aluminium Oxide Grinding Stone, 3/8" Dia.
3/8"
1-1/2
35000 rpm
-
1
WBB3137545$18.75
Dremel® EZ456 EZ Lock 1 1/2" Metal Wheel for Dremel® Rotary Tools
1-1/2"
-
-
-
-
Ships Same Day
WBB1602633
$27.95
Dremel® Fiberglass Reinforced Cut-Off Wheels, 1-1/4" Chuck Size, Pack of 5
1-1/4"
-
35000 rpm
-
5
WBB3137565$26.95
Dremel® 709-02 110-Piece All-Purpose Accessory Kit for Dremel® Rotary Tools
-
-
-
-
-
WBB1602630$41.95
Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools
1-1/2"
-
-
-
-
WBB1602631$26.95
Dremel® Universal Wood & Metal Flush Cut Blade - Pkg Qty 2
3/8"
1-11/16
-
-
1
WBB3137506$26.95 ea.
Showing 1-10 of 25 results

General Tools Rotary Tools

General Tools Rotary Tools
Equipped with a high-speed motor to rotate a central drive shaft, General Tools Rotary Tools allow workers to create and engrave intricate designs on a variety of materials, such as metal, plastic, ceramic, or glass. The handheld design gives users a comfortable hold and complete control, while battery-powered models enhance maneuverability.

Rotozip Rotary Tools

Rotozip Rotary Tools
Designed with interchangeable bits to suit a range of grinding, sanding, polishing, and carving tasks, Rotozip Rotary Tools are ideal for use on metal, wood, plastic, resin, and other hard surfaces. The handheld size provides precise user control and maneuverability, and the high-speed motor provides efficient performance during detailing projects.

Proxxon Rotary Tools

Proxxon Rotary Tools
Suitable for carving, grinding, sanding, and polishing tasks, Proxxon Rotary Tools utilize a high-speed motor and a rotating bit for use on metal, wood, plastic, and other materials. The handheld design gives precise control and maneuverability, and interchangeable bits allows its use in a diverse range of applications.