Table Truck, 55"L x 28"W - Dark Brown
Write a Review
|
Questions & Answers (0)
Product Description
Commercial and Industrial Duty Truck for Folding Tables. Heavy 2" x 2" Welded Angle Iron construction, with 2 Fixed, and 2 Swivel Wheels for easy steering. 4" Diameter No - Mar Industrial Plastic Wheels, 16 Ga Steel handles.
PRICE
$469.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 28 in |
| Caster/Wheel Size | 4 in |
Product Details
| Assembly Required | No |
| Cart Type | Table Cart |
| Color | Brown |
| Caster Type | Industrial No-Mar Plastic |
| For Use With | Round/Rectangular Tables |
| Style | Vertical Stack |
| Capacity | 10 Tables |
| Description | Folding Table Truck |
| Manufacturers Part Number | T456 |
| Brand | Correll |
Warranty
| Warranty | 5 yr |