x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6565 Bypass Door Guide, Nylon, Bottom Mount

Prime-Line N 6565 Bypass Door Guide, Nylon, Bottom Mount

Item #: WBB2234510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.39 up to 9% OFF

Price: $2.18

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6565 Bypass Door Guide, Nylon, Bottom Mount

This guide is constructed from nylon. This guide easily mounts to the bottom of your door track and helps keep your doors aligned. Used by many manufacturers.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 6565
  • DESCRIPTION Bypass Door Guide Nylon Bottom Mount
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.05
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6565 Bypass Door Guide, Nylon, Bottom Mount

Prime-Line N 6565 Bypass Door Guide, Nylon, Bottom Mount

Item #: WBB2234510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant