x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6672 Bi-Fold Door Top Pivot and Guide, Solid Nylon,(Pack of 4)

Prime-Line N 6672 Bi-Fold Door Top Pivot and Guide, Solid Nylon,(Pack of 4)

Item #: WBB2234211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.59

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6672 Bi-Fold Door Top Pivot and Guide, Solid Nylon,(Pack of 4)

This pivot and guide is constructed from solid nylon. It features a 3/8 in. diameter base and a top mount design. This part is used by many wardrobe door manufacturers.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 6672
  • DESCRIPTION Bi-Fold Door Top Pivot and Guide Solid Nylon
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 4
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.05
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6672 Bi-Fold Door Top Pivot and Guide, Solid Nylon,(Pack of 4)

Prime-Line N 6672 Bi-Fold Door Top Pivot and Guide, Solid Nylon,(Pack of 4)

Item #: WBB2234211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant