x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6705 Bi-Fold Door Top Guide, Nylon,(Pack of 2)

Prime-Line N 6705 Bi-Fold Door Top Guide, Nylon,(Pack of 2)

Item #: WBB2234144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.19 up to 8% OFF

Price: $3.86

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6705 Bi-Fold Door Top Guide, Nylon,(Pack of 2)

This guide is constructed from nylon an features a 3/8 in. diameter base. The spring loaded top guide has a square nylon guide tip and a 7/16 in. inside slot. Fits Alliance bi-fold doors and others.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 6705
  • DESCRIPTION Bi-Fold Door Top Guide Nylon
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.09
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6705 Bi-Fold Door Top Guide, Nylon,(Pack of 2)

Prime-Line N 6705 Bi-Fold Door Top Guide, Nylon,(Pack of 2)

Item #: WBB2234144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant