x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6717 Closet Door Roller, Front, 5/16-Inch Offset, 7/8-Inch Concave Wheel,(Pack of 2)

Prime-Line N 6717 Closet Door Roller, Front, 5/16-Inch Offset, 7/8-Inch Concave Wheel,(Pack of 2)

Item #: WBB2234743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.39 up to 5% OFF

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6717 Closet Door Roller, Front, 5/16-Inch Offset, 7/8-Inch Concave Wheel,(Pack of 2)

This 7/8 in. diameter nylon wheel features a top hung center grooved design. It comes secured to a 5/16 in. offset adjustable steel bracket. Fits old style Kenna Frame, Crawford, and Press-rite doors.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 6717
  • DESCRIPTION Closet Door Roller Front 5/16-Inch Offset 7/8-Inch Concave Wheel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6717 Closet Door Roller, Front, 5/16-Inch Offset, 7/8-Inch Concave Wheel,(Pack of 2)

Prime-Line N 6717 Closet Door Roller, Front, 5/16-Inch Offset, 7/8-Inch Concave Wheel,(Pack of 2)

Item #: WBB2234743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant