x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6760 Adjustable Bypass Door Guide with 1-Inch Height, White,(Pack of 2)

Prime-Line N 6760 Adjustable Bypass Door Guide with 1-Inch Height, White,(Pack of 2)

Item #: WBB2234694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.79 up to 9% OFF

Price: $3.44

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6760 Adjustable Bypass Door Guide with 1-Inch Height, White,(Pack of 2)

This bi-passing door guide is constructed from nylon and has 1in. high spacer pins. It features an adjustable design that can accommodate a 3/4in. to 1-3/8in. thick bi-passing door. This style guide is used by many different bi-pass door manufacturers.

  • MANUFACTURERS PART NUMBER N 6760
  • TYPE Closet Door Hardware
  • DESCRIPTION Adjustable Bypass Door Guide with 1-Inch Height White
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6760 Adjustable Bypass Door Guide with 1-Inch Height, White,(Pack of 2)

Prime-Line N 6760 Adjustable Bypass Door Guide with 1-Inch Height, White,(Pack of 2)

Item #: WBB2234694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant