Prime-Line N 6963 Mirror Door Roller, 1-1/2-Inch Nylon, Narrow Style, Flat Edge
Write a Review
|
Questions & Answers (0)
Product Description
This mirror door roller is constructed from nylon. It comes attached to an adjustable steel housing. This type of roller fits on Contractors Mirror Door.
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 1 |
| Description | Mirror Door Roller 1-1/2-Inch Nylon Narrow Style Flat Edge |
| Color | Multicolor |
| Manufacturers Part Number | N 6963 |
| Brand | Prime-Line Products |