x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

Item #: WBB2234397

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.81

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

This bi-fold door hinge is constructed from steel and comes in a brass-plated finish. It features a non-mortise design for easy installation. This style hinge is used by many wardrobe door manufacturers.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7025
  • DESCRIPTION Bi-Fold Door Hinge Plated Steel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Brass
  • WEIGHT LBS 0.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

Prime-Line N 7025 Bi-Fold Door Hinge, Brass Plated Steel

Item #: WBB2234397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant