x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7065 Pocket Door Roller Assembly, 13/16 in., Convex, Steel Bracket & Ball Bearings

Prime-Line N 7065 Pocket Door Roller Assembly, 13/16 in., Convex, Steel Bracket & Ball Bearings

Item #: WBB2234882

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7065 Pocket Door Roller Assembly, 13/16 in., Convex, Steel Bracket & Ball Bearings

This pocket door roller assembly is constructed of a steel bracket and ball bearings with plastic tires. The bracket's hole center spacing measures 1-7/8 in. and it features 2 parallel wheels that are spaced apart at 3/4 in. on center. The wheels are constructed of durable plastic which provide for a smooth, long-lasting, quiet operation, and they feature 13/16 in. diameter convex (round) edges. These adjustable roller assemblies mount on the tops of pocket doors, and they are used by Kenna-frame, Crawford, Press-Rite Doors, and many other pocket door manufacturers. These roller assemblies have a 100 lb. max. capacity. This roller assmbly fits into a 1 in. wide track (inside dimension, wall-2-wall).

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7065
  • DESCRIPTION Pocket Door Roller Assembly 13/16 in. Convex Steel Bracket & Ball Bearings
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7065 Pocket Door Roller Assembly, 13/16 in., Convex, Steel Bracket & Ball Bearings

Prime-Line N 7065 Pocket Door Roller Assembly, 13/16 in., Convex, Steel Bracket & Ball Bearings

Item #: WBB2234882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant