x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7085 Pocket Door Passage Pull, Chrome Plated

Prime-Line N 7085 Pocket Door Passage Pull, Chrome Plated

Item #: WBB2234424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7085 Pocket Door Passage Pull, Chrome Plated

This pocket door passage pull is constructed from brass and comes in a chrome finish. It features recessed grips on both sides in order to slip into your wall without obstruction. It has a center pull tab to easily retrieve the door from your wall.

  • MANUFACTURERS PART NUMBER N 7085
  • TYPE Closet Door Hardware
  • DESCRIPTION Pocket Door Passage Pull Chrome Plated
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7085 Pocket Door Passage Pull, Chrome Plated

Prime-Line N 7085 Pocket Door Passage Pull, Chrome Plated

Item #: WBB2234424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant