x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7439 Bi-Fold Door Knob, 1-11/16 in. Outside Diameter, Diecast, White

Prime-Line N 7439 Bi-Fold Door Knob, 1-11/16 in. Outside Diameter, Diecast, White

Item #: WBB2234794

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Prime-Line N 7439 Bi-Fold Door Knob, 1-11/16 in. Outside Diameter, Diecast, White

These bi-fold door knobs are constructed of diecast and come in a white painted color. They feature a wide 15/16 in. outside diameter base which prevents crushing of door panel when installed on hollow core doors. Other features of this knob include a large 1-11/16 in. diameter pull for easy gripping and a 1-3/8 in. reach. These knobs are sold 1 per package with 2 fasteners, and they are used by many wardrobe door manufacturers.

  • MANUFACTURERS PART NUMBER N 7439
  • TYPE Closet Door Hardware
  • DESCRIPTION Bi-Fold Door Knob 1-11/16 in. Outside Diameter Diecast
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH White
  • WEIGHT LBS 0.26
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7439 Bi-Fold Door Knob, 1-11/16 in. Outside Diameter, Diecast, White

Prime-Line N 7439 Bi-Fold Door Knob, 1-11/16 in. Outside Diameter, Diecast, White

Item #: WBB2234794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant