Contents:
Pac-Kit National Standard School Bus Kit, Weatherproof Steel, 50 Person, 991 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
50 person first aid kit built to the National School Bus standard. 24 Unit. Weatherproof steel kit size is 9.5" x 9.5" x 2.75".
Contents:
Contents:
PRICE
$563.70 Sold in packages of 6 / $93.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2-3/4 in |
| Height | 9-1/2 in |
Product Details
| Type | Weatherproof First Aid Kit |
| Mounting Location | Wall |
| Number of Pieces | 165 |
| Package Quantity | 6 |
| Description | School Bus Kit |
| Person Count | 50 |
| Manufacturers Part Number | 991 |
| Case Material | Steel |
| Brand | Pac-Kit |