Designed to remove stains not removed in a normal wash cycle or for stained items that have been collected prior to an initial wash. Specially formulated for high efficiency front loading machines to control suds. No chlorine bleach and non-corrosive.
Tide® Professional Stain Removal Treatment Powder, 6.2 oz Box, 14/Carton
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 7.6 oz. |
| Weight | 7.6 oz lbs |
| Size | 7.6 oz |
Product Details
| Package Includes | Includes fourteen 7.6 oz. boxes per carton |
| Physical Form | Powder |
| Application | Stain Remover |
| For Use With | Stain Remover |
| Scent | Unscented |
| Capacity | 7.6 oz |
| Applicable Materials | Bed Linens, Clothing, Washable Fabrics |
| Size Type | 7.6 oz. Bottle |
| Includes | Includes fourteen 7.6 oz boxes per carton |
| Packing Type | Box |
| Description | Cleaners & Detergents-Laundry Pretreatment |
| Package Quantity | 14/Carton |
| Brand | Tide |