Lincoln Lubrication Needle Nozzle, 4in - G901
Write a Review
|
Questions & Answers (0)
Product Description
For those hard-to-reach grease points on farm equipment, 4WDs and other recreational vehicles use Lincoln Grease Pump Package G901. This item includes 4" needle adapter for precise control and can be attached to rigid extension or to G222 flexible extension.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-3/4 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Material | Steel |
| Description | Needle Nozzle |
| Manufacturers Part Number | G901 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |