Rubber Strips
Strips are flexible pieces made of rubber or other materials that seal gaps, dampen vibrations, and protect surfaces from damage. They are durable and resist weathering and chemicals. Strips are available in different sizes, thicknesses, and compositions to suit specific needs. They are versatile components that enhance safety and performance in construction, automotive, manufacturing, and DIY projects.
Type
Length
Material
View All Material
Width
View All Width
Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Thickness
1/16 in
Backing Type
High Temp Adhesive
Width
1/2 in
Length
120 in
Compare
1
1
Ships in 5 Business Days
Thickness
1/4 in
Backing Type
Plain
Width
2 in
Length
10 ft
Compare
1
1
Ships in 5 Business Days
Thickness
1/2 in
Backing Type
Plain
Width
2 in
Length
5 ft
Compare
1
1
Ships in 3 Business Days
Thickness
1/8 in
Backing Type
Plain
Width
3/4 in
Length
10 ft
Compare
1
1
Ships in 3 Business Days
Thickness
3/16 in
Backing Type
Plain
Width
1-1/2 in
Length
120 in
Compare
Neoprene Rubber Strip w/Acrylic Adhesive, Ultra Strength, 120"L x 1"W x 1/16" Thick, 60A, Black
Model #: WBB2325168
1
1
Ships in 3 Business Days
Thickness
1/16 in
Backing Type
Acrylic Adhesive
Width
1 in
Length
10 ft