Water Pumps
Related Products
High-density polyethylene aspirator pump operates on water pressure above 11psi (7584 N/m2). Integral check valve resists corrosive filtrates and fumes Quick-disconnect hose fitting accepts 6.4 to 9.5mm (¼ to ⅜") I.D. tubing Male thread faucet connection is 9.5mm (⅜") I.D Maximum attainable vacuum is 69.6cm Hg (27.4") with a flow of 6 liters (1.5 gallons) per minute
The K2® Pumps 1-1/2 HP Sprinkler Pump can be used for shallow well applications with water depths up to 20 feet. This may include drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 20 feet or less. Typical applications would include supplying water to a sprinkler system or other situations when large volumes of water at low pressure are required. The thermoplastic construction is the superior material for pumping corrosive water. Features: Constructed of corrosion-resistant, reinforced thermoplastic for long life ...
The Supreme AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less motor lubricated motor is designed to operate efficiently and save energy. For outdoor applications, it is recommended that the unit be enclosed to protect it from the elements. Air flow 1700 inches 3/Min. Features: Oxygenating Ponds and Aquariums for a Cleaner Aquatic Environment Promoting Healthier Fish and Aquatic Plant Life Increasing the Breakdown of Fish Waste ...
4" Submersible Pumps are the most economical, energy-efficient pumps for 4" wells or larger. They provide the optimum amount of water and pressure for general home and farm use. Key Features: For 4" inside diameter or larger wells Pumps from depths of 150ft Floating Stack Design for sand resistance and reduced sand locking Corrosion-resistant stainless steel pump and motor housing
Features: The K2 1-HP Variable Speed Pool Pump is self-priming and suitable for inground and aboveground swimming pools The DOE and CEC compliant 230-Volt motor operates at low, medium and high speeds delivering up to 80% energy savings The permanent magnet, totally enclosed fan cooled (TEFC) motor provides ultra-quiet operation and protects the internals from the elements The control panel displays current operating status and programs 4 different timed operating modes Features an industrial size strainer basket to collect debris to lengthen time between cleanings Includes two 1-1/2 ...