Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243008

Nexel® Reach In Refrigerator, 2 Solid Doors, 47 Cu. Ft.

Product Description
✓ Digital temperature controls offer precise & constant temperatures ranging from 33°F - 40°F
✓ Adjustable shelving allows users to customize their storage
✓ Compressor is located at the base of the unit for easy service access

The Nexel® Reach-in Refrigerator is your solution for simplifying food storage in cafeterias, lunchrooms, breakrooms, and more. Built for lasting durability, this commercial-grade refrigerator features a stainless-steel exterior and a high-capacity 47 cu. ft. aluminum interior. It rolls smoothly throughout your facility on 3" casters and is equipped with easy-grip recessed handles, bright incandescent interior lighting, exterior digital temperature controls, and (6) adjustable epoxy-coated steel shelves. Limited 1-Year Warranty.

  • (4) Swivel casters, two of which are locking, for easy maneuverability
  • Runs on energy-efficient R290 refrigerant & provides excellent thermodynamic performance
  • 8' power cord
  • Doors are lockable & include (2) keys
  • PRICE
    $2,549.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight448 lbs
    Interior Height51-5/8
    Cord Length8 ft
    Wheel Diameter3 in
    Interior Depth27-1/8 in
    Interior Width49-3/8 in

    Product Details

    LightYes
    Door TypeSwing
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves6
    Plug TypeNEMA 5-15P
    Manufacturers Part NumberCFD-2RR-HC
    BrandNexel
    Shelf TypeEpoxy Coated Steel
    Horsepower1/2 HP
    Amperage6.2 A
    Caster TypePolypropylene
    Handle TypeRecessed
    Temperature Range33 - 40 °F
    Capacity47 ft³
    Number of Doors2
    Voltage115 V
    DescriptionReach-In Refrigerator
    Thermostat TypeDigital
    Lock IncludedYes
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 7
    Energy Star CertifiedNo