Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3799052

MPN #: NB50-BAS1

Metro® Nimbl General Use Supply Cart, 20-1/8"L x 21-3/4"W x 50-13/16"H, Light Beige/Taupe

Product Description
Metro® Nimbl NB50-BAS1 General Use Supply Cart is a versatile mobile workstation designed to keep healthcare supplies organized, secure, and readily accessible. The cart features a lockable drawer for storing frequently used items and an overhead shelf that provides additional storage and visibility for supplies that need to remain within easy reach. An ergonomic work surface supports routine tasks and supply preparation, while durable polymer construction withstands frequent cleaning and disinfection. Integrated rear utility trays help organize commonly used items, and medical-grade total-lock casters provide smooth mobility and secure positioning when stationary. Ideal for hospitals, clinics, ambulatory care centers, and other healthcare environments where efficient organization, quick supply access, and workflow support are essential.

Includes:
  • 50" Nimbl cart base with 3D drawer module
  • (1) 3" drawer with keylock
  • (1) top shelf
  • (4) 5" total-lock casters with polyurethane tread and polymer horn.


PRICE
$2,079.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Width21-3/4 in
Height50-13/16 in
Weight126 lbs
Wheel Diameter5 in
Drawer Dimensions(1) 3"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeGeneral Use Supply Cart
ColorLight Beige/Taupe
SeriesNimbl
Number of Drawers1
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
Number of Shelves1
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB50-BAS1
BrandMetro

Warranty

Warranty1 yr