Flextur Nitride Welding Table, 48"L x 48"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Nitride Welding Table Top Only - 48"L x 48"W x 6"H, with 1/2" black top supported by 3/8" x 5" struts every 16". Surface flatness is +/- .015" over 4 square feet. Change over is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur Fixture Block for larger Weldments. Well suited for larger jobs Flextur Welding Tables will improve accuracy and greatly reduce set up time for complicated Weldments. Inexperienced Welders can easily make an accurate setup and become productive in minutes with this Welding Table. All welding table tops ship assembled. American Made in Dalton, Ohio U.S.A.
PRICE
$5,499.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 48 in |
| Height | 6 in |
| Weight | 500 lbs |
Product Details
| Type | Mobile Modular Welding Table |
| Surface Type | Hole Grid |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500199 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |