Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680568

MPN #: HS115SF

Heatstar Nomad Series Forced Air Heater, 115V, 115000 BTU

Product Description
The nomad single fuel LP direct fired heater is ideally suited for party tent heating. This unit operates at 115,000 BTU on high and 80,000 BTU on low. It functions very quietly. The high limit switch is easily reset with the turn of a knob. The product has a limited warranty of 1 year.

PRICE
$2,289.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height23-13/16 in
Weight91 lbs
Coverage Area2875 ft²

Product Details

TypeDirect Fired Heater
CFM650 CFM
ColorWhite
SeriesNomad
Voltage115 V
IncludesHeater, Wheels, Hose and Regulator, Thermostat
Watts High220 W
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberHS115SF
BTU115000 BTU
Fuel TypePropane
BrandHeatStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA