Heatstar Nomad Series Forced Air Heater, 115V, 190000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The nomad single fuel LP direct fired heater is ideally suited for party tent heating. This unit operates at 190,000 BTU on high and 125,000 BTU on low. It functions very quietly. The high limit switch is easily reset with the turn of a knob.
PRICE
$2,785.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-13/16 in |
| Width | 20-5/16 in |
| Height | 34-13/16 in |
| Weight | 159 lbs |
| Coverage Area | 4075 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 1600 CFM |
| Color | White |
| Amperage | 5.5 A |
| Series | Nomad |
| Wattage | 500 W |
| Voltage | 115 V |
| Includes | Heater, Wheels, Hose and Regulator, Thermostat |
| Watts High | 500 W |
| Material | Steel |
| Ignition Type | Electronic |
| Manufacturers Part Number | HS190SF |
| BTU | 125000/190000 BTU |
| Fuel Type | Propane |
| Thermostat | Yes |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |