Replacement Nozzle For Dyna-Glo Kerosene Heater
Write a Review
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo select kerosene heater model series: KFA125DGD, KFA135DGD, KFA135WH
PRICE
$39.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 3/4 in |
| Height | 1-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Brass |
| Series | Dyna-Glo Kerosene Heater |
| Manufacturers Part Number | SP-KFA1003 |
| For Use With | KFA125, KFA135 |
| Brand | Dyna-Glo |