Global Industrial
Model # :WB493389
Global Industrial NSF Aluminum Lug Cart 26"L x 19"W x 41"H, 3 Tote Capacity, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
NSF Aluminum Lug Tote Box Cart 26"L x 19"W x 41"H, 3 Tote Capacity, Unassembled
Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8""L x 16""W x 8-1/2""H (totes sold separately). Made with lightweight, tubular aluminum framing. Moves easily on 5"x1 stem caster with gray TPR wheel. NSF listing.
Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8""L x 16""W x 8-1/2""H (totes sold separately). Made with lightweight, tubular aluminum framing. Moves easily on 5"x1 stem caster with gray TPR wheel. NSF listing.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 19 in |
| Height | 41 in |
| Weight Capacity | 300 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Number of Bins | 0 |
| Style | 3 High |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 493389 |
| Bin Material | Plastic |
| Capacity Bin Quantity (Bin Size) | 3(25-1/8"L x 16"W x 8-1/2"H) |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |