Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nu-Calgon

Model # :WBB3125746

MPN #: 4290-75

Nu-Calgon Nu Blast® Aerosol Condenser Coil Cleaner, 18 Oz,

Product Description
Nu-Calgon - A "no rinse required" condenser coil cleaner in a convenient aerosol package. The double action of high pressure blast and solvent cleaning restores design efficiency of condenser coils quickly and easily. It is non-flammable and non-conductive with no rinse required, as the cleaning solvent evaporates completely. This high performance aerosol product offers maximum cleaning of condenser coils. The high solvency formula and blasting nozzle powerfully separates the undesirable materials from the surface. Only use with adequate ventilation. Prohibited for sale in California. This Product is made in USA.

PRICE
$28.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Chemical TypeAerosol
Capacity18OZ
Package Quantity1
DescriptionAerosol Condenser Coil Cleaner
ColorClear
For Use WithCondenser Coils
BrandNu-Calgon

Compliance & Certifications

CertificationsOEM Approved