x

Take 15% off your entire order!

Offer applied at checkout

# 8-32 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

# 8-32 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

Item #: WBB570824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10
  • 12

8

  • Taper
  • Plug
  • Bottoming
  • Taper, Plug, Bottoming Set

Bottoming

Price: $3.89

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 8 - 32 H3, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

  • THREAD SIZE 8-32
  • THREADS PER INCH 32
  • TAP SIZE 8
  • CHAMFER Bottoming
  • NUMBER SIZE 8
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • METRIC SIZE --
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 508322
  • FRACTIONAL SIZE --
  • TPI 32
  • H LIMIT H3
  • OVERALL LENGTH INCHES 2-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 8-32 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

# 8-32 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

Item #: WBB570824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant