Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OdorStop

Model # :WBB2353756

MPN #: OS36

OdorStop 36 Watt UV Air Treatment System with 16" Bulbs

Product Description
The OS36 is a 36 watt professional grade air treatment system that utilizes ultraviolet light to kill odors, mold, bacteria and viruses in HVAC systems. It is a completely sealed unit and has an LED light which verifies that the unit and bulb are operating properly. It is easy to install and comes with step by step directions with pictures, a cut-out template, mounting screws and foam tape already attached. Simply cut out the template, drill holes, insert unit, plug in and begin enjoying fresh, clean air, that is free from unwanted contaminates. OS3612 is available for ducts with less than 16" of depth.

UV is a proven solution for killing all airborne bacteria that is present in HVAC duct work. The OS36 system is specifically designed to make indoor environments safer and help people with compromised immune systems, allergies, school-aged children and more. Start breathing better today



Key Features
  • High Quality Aluminum Body
  • 1-36 Watt, 16"UVC, 254NM Bulb
  • LED Indicator Light Verifies Proper Operation
  • 6 Foot Power Cord
  • Easy Installation - Installs in Minutes
  • 2 Year Limited Warranty


PRICE
$159.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth2 in
Height10 in
Weight3 lbs
Coverage Area5000 ft²

Product Details

Wattage36 W
Voltage120V V
MaterialAluminum
Watts36 W
Manufacturers Part NumberOS36
BrandOdorStop

Warranty

Warranty2 yr