Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2778354

MPN #: 9407

Champion Iridium- Boxed - RER8ZWYCB4, 9407

Product Description

Champion Iridium- Boxed - RER8ZWYCB4

Champion Iridium - the ultimate element. This spark plug's fine-wire iridium center and platinum ground electrodes provide the sharpest spark focus for maximum performance.

  • Heat-Active alloy allows electrodes to reach optimal temperature quickly
  • Maintains stable operating temperature under all engine loads
  • V-trimmed ground electrode promotes sharper spark focus
  • Fine-wire center electrode and V-trimmed for greater ignitability
  • Iridium center electrode delivers maximum life
  • Champion Iridium - Maximum Performance. Premium Spark Plug

Champion Iridium 9407 Spark Plug (Carton of 4)

Application Summary: Acura Lt. Trk.: 3.5L V6 (15-13), 3.7L V6 (13-10); Acura Pass. Car: 2.0L L4 (15-13), 2.4L L4 (14-09), 3.5L V6 (14-09), 3.7L V6 (14-09); Audi Lt. Trk.: 3.6L V6 (10-07); Chrysler Pass. Car: 3.6L V6 (14-11); Chrysler Van: 3.6L V6 (14-11); Dodge Lt. Trk.: 3.6L

PRICE
$14.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach1.103 in
Thread Diameter0.472"

Product Details

ClassificationChampion Iridium
Terminal TypeRemovable Nut
Plug TypeRER8ZWYCB4