Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB2777621

MPN #: 430

Champion Copper Plus- Boxed - RC9YC4, 430

Product Description

Champion Copper Plus- Boxed - RC9YC4

Dependable performance. This Champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear.

  • Built to ISO and SAE standards for proven performance
  • Superior corrosion resistance
  • Copper core center electrode allows for accurate control of heat range for longer life
  • Copper Plus - Dependable Performance and Durability

Champion Copper Plus 430 Spark Plug (Carton of 4)

Application Summary: Audi Pass. Car: 2.8L V6 (99-00), 3.0L V6 (05-02); Chevrolet Pass. Car: 5.7L V8 (95-94); Daewoo Pass. Car: 2.0L L4 (99-00); Daihatsu Lt. Trk.: 1.6L L4 (92-90); Daihatsu Pass. Car: 1.3L L4 (92-89); Dodge Pass. Car: 2.4L L4 (94-93); Eagle Pass. Car: 2.4L L4

PRICE
$3.02

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.75 in
Thread Diameter0.551"

Product Details

ClassificationChampion Copper Plus
Terminal TypeNon-Removable Nut
Plug TypeRC9YC4